Skip Content
GUARD CORNER PLATE ALUMINUM 16X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER PLATE ALUMINUM 16X16

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPCG16A
  • Mfr. Model # PCG16A
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1986
  • Shipping Weight 26.0 lbs

Technical Specs

  • For Use With Corners and Machinery
  • Length 16"
  • Item Corner Guard
  • Colour Silver
  • Height 16"
  • Construction Aluminium
  • Function Guard Corners of Machinery
  • Width 16"
  • Material Aluminium
  • Thickness 1/8"
  • Features Protect Busy Corners, Expensive Machinery and Personnel with 90 Degrees Perpendicular Protection
  • Coverage Protect Busy Corners, Expensive Machinery and Personnel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list