Skip Content
GUARD CORNER ALUMINUM 24IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER ALUMINUM 24IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPCG24A
  • Mfr. Model # PCG24A
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1986
  • Shipping Weight 10.0 lbs

Product Details

Protect busy corners, expensive machinery and personnel with this Corner Guard and its perpendicular protection. SAFETY FIRST promotion reminds personnel of the number one (1) priority. This aluminum unit is unfinished.

Technical Specs

  • Colour Silver
  • For Use With Corners and Machinery
  • Height 24"
  • Length 24"
  • Width 24"
  • Construction Aluminum
  • Item Corner Guard
  • Material Aluminum
  • Function Guard Corners of Machinery
  • Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list