Skip Content
GUARD CORNER ALUM TREADPLATE 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD CORNER ALUM TREADPLATE 48 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTPCG48
  • Mfr. Model # TPCG48
  • UNSPSC # 30161504
  • CATALOGUE PAGE # 1985
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Silver
  • For Use With Tread plate Corner
  • Height 48"
  • Item Corner Protector
  • Length 3-1/8"
  • Construction Non-Marking Diamond Tread plate
  • Material Aluminium
  • Width 3-1/8"
  • Function Corner Guard
  • Features Provide Corner Protection with a Durable and Attractive Non-marking Diamond Tread plate Material, Install with Construction Adhesive
  • Coverage Corner Protection
  • Thickness 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List