Skip Content
GUARD BACK STEEL PALLET RACK 96X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD BACK STEEL PALLET RACK 96X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRSN96-4
  • Mfr. Model # PRSN96-4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2039
  • Shipping Weight 44.0 lbs

Product Details

Pallet rack back guard will minimize the potential hazard of product falling out the back of pallet rack. Attach this steel protective shield with the included steel brackets. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Pallet Rack Back Guard
  • Material Steel
  • Includes Steel Brackets
  • Mounting 7-3/8"
  • Overall Height 48-1/2"
  • Wall Thickness 1-1/4"
  • Overall Length 7-3/8"
  • Overall Width 98-13/16"
  • Base Depth 1-1/4"
  • Usable Opening Width 96"
  • Lower Guard Height 48-1/2"
  • Base Width 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list