Skip Content
GUARD BACK STEEL PALLET RACK 120X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUARD BACK STEEL PALLET RACK 120X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRSN120-4
  • Mfr. Model # PRSN120-4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2039
  • Shipping Weight 53.0 lbs

Product Details

Pallet rack back guard will minimize the potential hazard of product falling out the back of pallet rack. Attach this steel protective shield with the included steel brackets. Spacer bracket installs to space out guard. Wire mesh is attached to angle frame.

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Item Pallet Rack Back Guard
  • Overall Height 48-1/2"
  • Includes Steel Brackets
  • Mounting 7-3/8"
  • Material Steel
  • Overall Length 7-3/8"
  • Overall Width 122-13/16"
  • Wall Thickness 1-1/4"
  • Base Width 120"
  • Base Depth 1-1/4"
  • Usable Opening Width 120"
  • Lower Guard Height 48-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list