Skip Content
GUARD ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUARD ALUMINUM

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNAAGU1
  • Mfr. Model # AAGU1
  • UNSPSC # 39111815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Hazardous Location Lighting Accessories
  • For Use With Explosion Proof Incandescent Fixture, Hazardous Location Fixture
  • Height (In.) 5
  • Type Lens Guard
  • Length (In.) 6
  • Description/Special Features Aluminum Construction
  • Width (In.) 6
  • Match Code 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list