!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUARD,THERMOSTAT,BEIGE

GUARD,THERMOSTAT,BEIGE

APPROVED VENDOR

GUARD,THERMOSTAT,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUARD,THERMOSTAT,BEIGE

GUARD,THERMOSTAT,BEIGE

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4NE39
  • Mfr. Model # 4NE39
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

Universal thermostat guard, Inside Height 8-5/8 inch, inside depth 3 inches, inside width 6-3/4 inches, outside depth 3-5/16 inches, outside height 9-3/16 inches, outside width 7-1/4 inches. Finish box, base and ring: beige. Material, metal, hinged. Mount horizontal or vertical. Includes box, solid and ring base. Mounting hardware, 2 keys.

Technical Specs

  • Item Universal Thermostat Guard
  • Inside Height 8-5/8"
  • Material Metal
  • Outside Height 9-3/16"
  • Finish Beige Cover, Base, and Ring
  • Inside Depth 3"
  • Inside Width 6-3/4"
  • Outside Depth 3 5/16 in
  • Outside Width 7-1/4"
  • Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list