GUAGE LIQUID LEVEL 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUAGE LIQUID LEVEL 48IN

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CYU8
  • Mfr. Model # 5CYU8
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes -
  • Item Leak Gauge
  • Gasket Material Duro Nitrile
  • Type Tank
  • Connection Size 2" NPT
  • Float Material Polypropylene
  • Special Features -
  • Rod Material Aluminum
  • Bushing Material Aluminum
  • Tank Depth 48"
  • Calibration Unit Material Inner and Outer Plastic
  • Assembly Nut Material HDPE Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list