GTURNBKLE E E C/W LK NUT 3/4X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GTURNBKLE E E C/W LK NUT 3/4X18

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2920-40481
  • Mfr. Model # 2920-40481
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.19 lbs

Technical Specs

  • Item Turnbuckle
  • Material Forged carbon steel
  • Type Eye and Eye
  • Working Load Limit (Lb.) 5200
  • Thread Dia. (In.) 3/4
  • Take Up (In.) 18
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 30.39
  • Package Quantity 6
  • Includes C/W Lock Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list