Skip Content
GTURNBKLE E E C/W LK NUT 1-1/2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GTURNBKLE E E C/W LK NUT 1-1/2X12

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2920-31321
  • Mfr. Model # 2920-31321
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.5 lbs

Technical Specs

  • Take Up (In.) 12
  • Material Forged carbon steel
  • Item Turnbuckle
  • Thread Dia. (In.) 1-1/2
  • Working Load Limit (Lb.) 21,400
  • Type Eye and Eye
  • Standards FF-T-791B Type 1 Form 1, ASME B30.26
  • Close Length (In.) 35.04
  • Includes C/W Lock Nut
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list