Skip Content
GRX BOX W/1INHUB + COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRX BOX W/1INHUB + COVER

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNGRX100
  • Mfr. Model # GRX100
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Conduit Outlet Box
  • Colour Gray
  • Standards UL 886, CSA C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Malleable Iron
  • Conduit Outlet Body Style X
  • Conduit Outlet Body Hub Size 1"
  • Hazardous Location Yes
  • Conduit Outlet Body Hub Style Threaded
  • Back Type Round
  • Conduit Outlet Body Capacity 18.0 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list