Skip Content
GRP-IT STRAP WRNCH12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRP-IT STRAP WRNCH12

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNS12H
  • Mfr. Model # S12H
  • UNSPSC # 27112127
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application For Polished Pipe, Fittings, Plastic Pipe and Fittings, Oil, Water Filters, Glass Pipe, Pvc Conduit, Polished Shafts, Alternator Belts, Flywheels, Propeller Assemblies
  • Item Strap Wrench
  • Handle Type I-Beam
  • Handle Length 12"
  • Strap Width 1"
  • Pipe Capacity 1-1/2 - 5"
  • Handle Material Steel
  • Outside Dia. Tubing 1-1/2" - 5"
  • Strap Length 23"
  • Strap Material Urethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list