GROUTING GLOVES,HEAVY DUTY,LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GROUTING GLOVES,HEAVY DUTY,LATEX

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WFE9
  • Mfr. Model # 2WFE9
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Capacity -
  • Application Cleaning Grout Lines
  • Colour Peach
  • For Use With -
  • Includes -
  • Item Grout Gloves
  • Package Quantity 1
  • Number of Pieces -
  • Type Heavy-Duty
  • Construction Latex
  • Size -
  • Characteristics Puncture and Tear-Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list