GROUT RAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUT RAKE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-00-5450
  • Mfr. Model # 49-00-5450
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.19 lbs

Product Details

Grout rake. Used on Sawzall. Scraper blades used for paint removal, surface preparation, and carpet removal. Grout rake used to remove grout between tiles.

Technical Specs

  • For Use With Mfr. No. 2625-21 Reciprocating Saw Kit and Mfr. No. Dnmg 441-qm H13a Combo Kit
  • Application Removes All Epoxy and Cement Based Grout Types, 1/8 Up to 3/4"
  • Item Grout Rake
  • Includes (1)grout Removal Tool
  • Material Coarse Carbide Grit
  • Number of Pieces 1
  • Shank Universal
  • Length 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list