Skip Content
GROUT FLOAT,4 X 9-1/2 IN,GUM/WOOD,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GROUT FLOAT,4 X 9-1/2 IN,GUM/WOOD,G

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T136
  • Mfr. Model # 35T136
  • UNSPSC # 27112227
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Application For Applying Epoxy Grouts And Other Sticky Materials
  • Handle Length (In.) 7-1/2
  • Length (In.) 9-1/2
  • Item Grout Float
  • Material Gum Rubber
  • Width (In.) 4
  • Thickness (In.) 1/2
  • Characteristics Beveled Sides, (2) Square Corners, (2) Rounded Corners, Green Pad, Ergonomic Comfort Grip
  • Handle Wood
  • Backing Aluminum
  • Handle Dia. (In.) 4-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list