Skip Content
GROUP LOCKOUT BOX ,STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUP LOCKOUT BOX ,STAINLESS STEEL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6061
  • Mfr. Model # 6061
  • UNSPSC # 39121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Yellow
  • Depth 3-1/2"
  • Item Group Lockout Box
  • Door Type Metal
  • Width 9"
  • Legend Lockout For Safety
  • Height 6"
  • Standards OSHA 1910.147
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Box Material Stainless Steel
  • Max. Number of Padlocks 13
  • Wall Mounting No
  • Includes N/A
  • Portable Yes
  • Lockout Visibility No
  • Padlock Shackle Max. Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list