GROUP LOCKOUT BOX SLIDING LID PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUP LOCKOUT BOX SLIDING LID PC

SAALMAN SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UM92
  • Mfr. Model # 8UM92
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Red
  • Item Group Lockout Box
  • Depth 3-1/4"
  • Height 10-1/2"
  • Legend Group Lock/Tag-Out
  • Box Material Plastic
  • Width 12-3/4"
  • Door Type Sliding Acrylic
  • Wall Mounting Yes
  • Number of Key Hooks 16
  • Max. Number of Padlocks 27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list