Skip Content
GROUP LOCKOUT BOX HINGED GREEN PC 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUP LOCKOUT BOX HINGED GREEN PC 1

SAALMAN SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NP72
  • Mfr. Model # 9NP72
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Green
  • Item Group Lockout Box
  • Depth 4"
  • Height 11"
  • Door Type Hinged
  • Width 12-1/2"
  • Max. Number of Padlocks 27
  • Legend Group Lock/Tag-Out
  • Wall Mounting Yes
  • Number of Key Hooks 16
  • Box Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list