Skip Content
Discontinued with Replacement
GROUNDWORKS NTRL ICEMELTER 50 LB BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GROUNDWORKS NTRL ICEMELTER 50 LB BG

GROUNDWORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-21049
  • Mfr. Model # 200-21049
  • UNSPSC # 11101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Suggested Replacement Product
ICE MELT ORGANIC 22KG

Price: NA

Product Details

Groundworks natural Icemelter(TM), 50 lb bag. Designed specifically to melt ice and snow effectively while being completely eco-friendly. Safe to handle and leaves no messy residue. Effective to -23 degree C.

Technical Specs

  • Item Granular Icemelt
  • Size 50 lb Bag
  • Package Type Pail
  • Effective Temp. -23 C
  • Net Weight 50 lbs
  • Contains Potassium Chloride

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list