Skip Content
GROUNDWORKS NTRL ICEMELTER 40 LB PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GROUNDWORKS NTRL ICEMELTER 40 LB PL

GROUNDWORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-21041
  • Mfr. Model # 200-21041
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 1619
  • Shipping Weight 40.0 lbs

Product Details

Groundworks natural Icemelter(TM), 40 lb pail. Designed specifically to melt ice and snow effectively while being completely eco-friendly. Safe to handle and leaves no messy residue. Effective to -23 degree C.

Technical Specs

  • Item Ice Melter
  • Size 40 lbs. Pail
  • Net Weight 40 lbs.
  • Effective Temp. -23 Degrees C
  • Package Type Pail
  • Contains Potassium Chloride

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list