GROUNDING WIRE,50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUNDING WIRE,50 FT

AMETEK - HUNTER SPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UCD4
  • Mfr. Model # 9UCD4
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Grounding Wire
  • Colour Red
  • Includes Cable, Clip, Grounding Feet, Case
  • Latch Locking
  • Mounting Tracks Frame or Inside the Pump Box
  • Overall Length 11"
  • Overall Height 8"
  • Overall Width 2-3/8"
  • Bearings Permanently Lubricated
  • Finish - Hose Reels Powder Coated
  • Cable Length 50 ft.
  • Drive Type - Hose Reels Spring Return
  • Cable Coated No
  • Hose Reel Product Group Retractable Grounding Wire Reel
  • Duty Rating Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list