Skip Content
GROUNDING TAIL,PTAIL -SCREW,GREEN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUNDING TAIL,PTAIL -SCREW,GREEN,P

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K060
  • Mfr. Model # 10K060
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • Colour Green
  • Item Grounding Tail
  • Length 8"
  • For Use With Fastening Ground Conductor
  • Material Copper
  • Sub-Category Grounding Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list