Skip Content
GROUNDING KIT 100FT S/S CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUNDING KIT 100FT S/S CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR2182SS100
  • Mfr. Model # 2182SS100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Orange
  • Finish Stainless Steel
  • Item Grounding Cable Kit
  • Cable Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list