GROUNDING CLAMP,10 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUNDING CLAMP,10 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TKU2
  • Mfr. Model # 8TKU2
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Coiled Grounding Wire
  • Diameter 3/16" with Insulation
  • Wire Length 10 ft.
  • Insulation Color Orange
  • Insulated / Uninsulated Insulated
  • Wire and Cable Item Coiled Grounding Wire
  • Connector Type - Wire and Cable (2) Hand Clamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list