GROUND TERMINAL CONNECTOR, 14AWG, P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND TERMINAL CONNECTOR, 14AWG, P

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C010
  • Mfr. Model # 22C010
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Ground Terminal Connector
  • Max. Conductor Size 4 AWG
  • Connector Type Ground Terminal Connector
  • Length 1.13"
  • Material Copper
  • Width 0.85"
  • Standards UL Listed, CSA Certified
  • No. of Conductors 1
  • Stud Size #10
  • Min. Conductor Size 14 AWG Stranded/Solid
  • No. of Holes 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list