Skip Content
GROUND TERMINAL CONNECTOR, 10AWG,1I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND TERMINAL CONNECTOR, 10AWG,1I

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22A984
  • Mfr. Model # 22A984
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Ground Terminal Connector
  • Standards UL467:UL468A-468B:UL Listed-Direct Burial:UL Recognized
  • Max. Conductor Size 4 AWG (Cu)
  • Connector Type Ground Terminal Connector
  • Length 1.00"
  • Material Copper
  • Width 0.99"
  • Min. Conductor Size 10 AWG Stranded/Solid
  • No. of Holes 1
  • Stud Size #10
  • No. of Conductors 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list