GROUND STAKE,3 OUTLET,125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GROUND STAKE,3 OUTLET,125V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ25
  • Mfr. Model # 21RJ25
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1420
  • Shipping Weight 0.84 lbs

Technical Specs

  • Colour Green
  • Gauge/Conductor 16/3
  • Length 5"
  • Item Outdoor Yard Stake
  • Height 6"
  • Material ABS
  • Width 1-3/4"
  • Number of Outlets 3
  • Max. Amps 13.0
  • NEMA Plug Configuration 5-15P
  • Cord Length 6 ft.
  • Standards UL/cUL E250981
  • Voltage 125
  • NEMA Receptacle Configuration 5-15R
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list