Skip Content
GROUND ROD GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND ROD GALVANIZED

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSGR6260
  • Mfr. Model # GR6260
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1344
  • Shipping Weight 10.0 lbs

Product Details

Galvanized ground rod, 5/8 in. diameter, 10 ft. length. Made of high tensil steel, hot dip galvanized. Meets ANSI CI35.30-1979 requirements.

Technical Specs

  • Item Galvanized Ground Rods
  • Length 10 ft.
  • Diameter 5/8"
  • Features 10 Mil Copper Coating
  • Standards ANSI CI35.30-1979
  • Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list