GROUND PAD FOR 4912-BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND PAD FOR 4912-BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4912GP
  • Mfr. Model # BD4912GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 355.0 lbs

Product Details

Ground Pad, Black, Non-Woven Geotextile, Length 63 ft., Width 30 ft., Height 1/4 In., For Use With Black Diamond Economy Spillpal

Technical Specs

  • Colour Black
  • Item Ground Pad
  • Length 63 ft.
  • For Use With Economy Spill Pad
  • Height 1/4"
  • Material Non-Woven Geotextile
  • Width 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list