Skip Content
GROUND PAD FOR 4907-BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND PAD FOR 4907-BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4907GP
  • Mfr. Model # BD4907GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 180.0 lbs

Product Details

Ground Pad, Black, Non-Woven Geotextile, Length 39 ft., Width 20 ft., Height 1/4 In., For Use With Black Diamond Economy Spillpal

Technical Specs

  • Colour Black
  • Item Ground Pad
  • Height 1/4"
  • For Use With Economy Spill Pad
  • Material Non-Woven Geotextile
  • Length 39 ft.
  • Width 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list