Skip Content
GROUND PAD FOR 4904-BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND PAD FOR 4904-BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4904GP
  • Mfr. Model # BD4904GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 120.0 lbs

Product Details

Ground Pad, Black, Non-Woven Geotextile, Length 39 ft., Width 10 ft., Height 1/4 In., For Use With Black Diamond Economy Spillpal

Technical Specs

  • For Use With Economy Spill Pad
  • Height 1/4"
  • Colour Black
  • Item Ground Pad
  • Length 39 ft.
  • Material Non-Woven Geotextile
  • Width 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list