GROUND PAD FOR 4903-BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND PAD FOR 4903-BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4903GP
  • Mfr. Model # BD4903GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 111.0 lbs

Product Details

Ground Pad, Black, Non-Woven Geotextile, Length 33 ft., Width 10 ft., Height 1/4 In., For Use With Black Diamond Economy Spillpal

Technical Specs

  • Colour Black
  • Height 1/4"
  • Item Ground Pad
  • Length 33 ft.
  • For Use With Economy Spill Pad
  • Material Non-Woven Geotextile
  • Width 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list