GROUND PAD FOR 10/12X20FT BERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND PAD FOR 10/12X20FT BERM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD1220GP
  • Mfr. Model # BD1220GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Product Details

Ground Pad, Black, Non-Woven Geotextile, Length 20 ft., Width 12 ft., Height 1/4 In., For Use With Black Diamond Berms

Technical Specs

  • Colour Black
  • For Use With Black Diamond Berms
  • Height 1/4"
  • Item Ground Pad
  • Length 20 ft.
  • Width 12 ft.
  • Material Non-Woven Geotextile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list