Skip Content
GROUND PAD - 4912 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND PAD - 4912 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4912GP
  • Mfr. Model # 4912GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 364.0 lbs

Technical Specs

  • For Use With Stinger Spillpal(TM)
  • Colour Black
  • Length 63 ft.
  • Height 125 mil
  • Material Non-Woven Geotextile & HDPE
  • Width 36 ft.
  • Item Ground Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list