Skip Content
GROUND PAD - 4911 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND PAD - 4911 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4911GP
  • Mfr. Model # 4911GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 338.0 lbs

Technical Specs

  • Colour Black
  • For Use With Stinger Spillpal(TM)
  • Height 125 mil
  • Length 51 ft.
  • Material Non-Woven Geotextile & HDPE
  • Width 36 ft.
  • Item Ground Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list