GROUND PAD - 4909 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND PAD - 4909 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4909GP
  • Mfr. Model # 4909GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 286.0 lbs

Technical Specs

  • Colour Black
  • Height 125 mil
  • Item Ground Pad
  • For Use With Stinger Spillpal(TM)
  • Length 63 ft.
  • Width 24 ft.
  • Material Non-Woven Geotextile & HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list