Skip Content
GROUND PAD - 4904 SERIES SPILLPALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND PAD - 4904 SERIES SPILLPALS

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4904GP
  • Mfr. Model # 4904GP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Black
  • Item Ground Pad
  • For Use With Stinger Spillpal(TM)
  • Height 125 mil
  • Length 39 ft.
  • Material Non-Woven Geotextile & HDPE
  • Width 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list