Skip Content
GROUND CONNECTOR,4AWG,2.32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND CONNECTOR,4AWG,2.32IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C013
  • Mfr. Model # 22C013
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Ground Connector
  • Type Commercial
  • Conductor Size 300 kcmil - 4 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list