Skip Content
GROUND CLAMP WELDING 4.5IN JAW 400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND CLAMP WELDING 4.5IN JAW 400A

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWGC4.5DTP
  • Mfr. Model # WGC4.5DTP
  • UNSPSC # 27112131
  • CATALOGUE PAGE # 801
  • Shipping Weight 1.9 lbs

Technical Specs

  • Height (In.) 1-1/4
  • Length (In.) 9
  • Stud Copper Plated Steel
  • Amps 400
  • Item Welding Ground Clamp
  • Type No-Twist Clamp
  • Characteristics Copper Plated Spindle and Clamp Jaws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list