GROUND CLAMP MAGNETIC 300AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND CLAMP MAGNETIC 300AMP

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCSMGC300
  • Mfr. Model # 92551061
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Clamps can be used to ground on flat, round and irregular surfaces. Choose between 200, 300, or 600 amp clamps to meet your welding need. Magnetic field is simple to turn on and off with turn of the knob, making use and cleanup quick and easy. Can withsta

Technical Specs

  • Height (In.) 2.26
  • Item Ground Clamp
  • Amps 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list