Skip Content
GROUND CLAMP 700A,JAW OPEN 2LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROUND CLAMP 700A,JAW OPEN 2LN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW19N771
  • Mfr. Model # 19N771
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 801
  • Shipping Weight 2.9 lbs

Product Details

GAV ground clamp. High tensile spring grips tight providing superior strength at ground contact points. Steel clamps are 98% copper alloy and feature a copper strap and jaw. 700 amps AC, 3/0 cable connection, brass and steel, includes bush. For use with arc welder.

Technical Specs

  • Item Ground Clamp
  • Characteristics Brass and Steel
  • Amps 700

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list