Skip Content
GROUND CLAMP 300A,JAW OPEN 2 1/2LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND CLAMP 300A,JAW OPEN 2 1/2LN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW19N770
  • Mfr. Model # 19N770
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 801
  • Shipping Weight 1.65 lbs

Product Details

GAV ground clamp. High tensile spring grips tight providing superior strength at ground contact points. Steel clamps are 98% copper alloy and feature a copper strap and jaw. 300 amps AC, 1/0 cable connection, brass and steel, includes bush. For use with arc welder.

Technical Specs

  • Item Ground Clamp
  • Characteristics Brass and Steel
  • Amps 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list