GROUND CLAMP 200A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GROUND CLAMP 200A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW1UYE9
  • Mfr. Model # 1UYE9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 801
  • Shipping Weight 1.0 lbs

Product Details

Industrial grade ground clamp. High tensile spring grips tight, provides superior strength at ground contact points. 98% copper alloy minimizes resistance in electrical flow and provides highly efficient conductivity. Steel clamp with copper strap and jaw.

Technical Specs

  • Item Ground Clamp
  • Characteristics Copper
  • Amps 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list