Skip Content
GROSSRINSE SHOWER FOR TAC + HOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROSSRINSE SHOWER FOR TAC + HOS

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT6360
  • Mfr. Model # 6360
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • For Use With Hospital or Tactical Model Decon Deck
  • Includes Hose Connection, Shower Head And Shut Off Valve
  • Item Gross Rinse Shower
  • Length 84"
  • Material PVC
  • Connection Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list