Skip Content
GROOVING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROOVING TOOL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16L207
  • Mfr. Model # 16L207
  • UNSPSC # 23171607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Groove Boring
  • Item Grooving Tool
  • Finish Uncoated
  • Material Micro Grain Carbide
  • Grade C2
  • Style Retaining Ring
  • Overall Length 3"
  • Shank Dia. 1/2"
  • Groove Width .125/.127"
  • Cutting Direction Right Hand
  • Bore Dia. .500"
  • Max. Cutting Depth 1-1/4"
  • Offset .150"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list