GROOVING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GROOVING TOOL

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16L036
  • Mfr. Model # 16L036
  • UNSPSC # 23171607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Uncoated
  • Item Grooving Tool
  • Application Groove Boring
  • Material Micro Grain Carbide
  • Grade C2
  • Style Face Groove
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • Groove Width .062/.064"
  • Cutting Direction Right Hand
  • Offset .075"
  • Bore Dia. .385"
  • Max. Cutting Depth .075"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list