Skip Content
GROOVING RTR BIT,CARBIDE TIPPED,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROOVING RTR BIT,CARBIDE TIPPED,1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y580
  • Mfr. Model # 16Y580
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Grooving Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of Flutes 2, Cutting Length (In.) 1/2, 90 Angle, Shank Dia. (In.) 1/4, Shank Length (In.) 1-9/32, Overall Length (In.) 1-25/32, For 90 Degrees Front Door Grooving, Lettering And Sign Work, Also Simulates Plank Construction On Panels

Technical Specs

  • Depth of Cut (In.) 1/2
  • Application For 90 Degrees Front Door Grooving, Lettering and Sign Work, Also Simulates Plank Construction on Panels
  • Flute Length (In.) 1/2
  • Cutting Length (In.) 1/2
  • Cutting Dia. (In.) 1/2
  • Material Carbide Tipped
  • Item Grooving Router Bit
  • Number of Flutes 2
  • Overall Length (In.) 1-25/32
  • Shank Dia. (In.) 1/4
  • Angle 90 Degrees
  • Shank Length (In.) 1-9/32
  • Sub-Category Grooving Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list