Skip Content
GROOVING ROUTER BIT,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROOVING ROUTER BIT,3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J316
  • Mfr. Model # 45J316
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.15 lbs

Technical Specs

  • Cutting Dia. (In.) 3/4
  • Application For 3/8 in. Radius Reading, Fluting and General Ornamentation, Especially Effective In Fluting Flat Surfaces
  • Cutting Length (In.) 1/2
  • Flute Length (In.) 1/2
  • Material Carbide Tipped
  • Item Router Bit
  • Number of Flutes 2
  • Overall Length (In.) 2-1/4
  • Radius (In.) 3/8
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-3/4
  • Sub-Category Grooving Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list