GROOVER ROLL 975 PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROOVER ROLL 975 PORTABLE

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG25638
  • Mfr. Model # 25638
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 267
  • Shipping Weight 36.8 lbs

Product Details

Auto tracking keeps the pipe automatically engaged to the groover throughout the grooving process. Pipe capacity: 1-1/4 inch - 6 inch Schedule 10 and Schedule 40 steel, aluminum, and PVC pipe: 1-1/4 inch - 6 inch Schedule 10 and 1-1/4 inch - 2 inch Schedule 40 stainless steel pipe.

Technical Specs

  • Item 975 Combo Roll Groover
  • Features Auto Tracking and Depth Setting Gauge Means Easier Use - the 975 Combo Groover Includes New, Patented Auto Tracking Technology for Significantly Easier Grooving. Whether You're Doing Machine-powered or Manual Grooving, the Autotracking Gauge Keeps the Pipe Automatically Engaged to the Groover Throughout the Grooving Process. the 975 also Includes a Permanently Depth Setting Gauge for Quicker, Repeatable Set-up,less Hand Force Required - When Manually Roll Grooving, the 975's 55% Higher Gear Reduction Means Less Hand Force Required Versus Competitive Manual Roll Groovers. This is Especially Helpful for Over-head Roll Grooving.,durability and Portability - a Tough, Ductile Iron Construction Means the 975 can Absorb Jobsite Abuse and Provide Accurate Grooves Time After Time. a Cast-in Handle Makes the 975 Easily Portable to and From the Jobsite.
  • Capacity 1-1/4" - 6" Schedule 10 and Schedule Steel, Aluminium, and Pvc Pipe,1 1/4" - 6" Schedule 10, 1 1/4" - 2" Schedule 40 Stainless Steel Pipe, 11/2" - 4" Schedule 80 Pvc Pipe with Roll Change, 2" - 8" Copper Tube (type K, L, M, and Dwv).
  • Includes 1/2" Ratchet Wrench With Extension
  • Mounts On 3FE64, 3z987 Power Drives
  • Actuation Type Feed Screw with 1/2" Ratchet Wrench (included) or Any 15/16" Hex
  • Standards AWWA C606-87 Specifications
  • Requires 6-1/2" Clearance to Travel Around Pipe, Minimum 2-1/2" of Exposed Pipe for Grooving

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list