Skip Content
GROOVER CONCRETE 6X3 1/2X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROOVER CONCRETE 6X3 1/2X1/2IN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH180D
  • Mfr. Model # 180D
  • UNSPSC # 27112203
  • CATALOGUE PAGE # 329
  • Shipping Weight 0.62 lbs

Product Details

Cement groover. Stainless steel blade, properly shaped. It has a sturdy steel mounting. The handle is a resilient DuraSoft(R) handle which provides a soft feel and reduces fatigue. Radius is 1/4 inch, width is 1/2 inch and depth is 1/2 inch.

Technical Specs

  • Groove Width 1/2"
  • For Use With Hand Floats, Finishing Trowels
  • Item SS Groover
  • Length 6"
  • Material Stainless Steel
  • Type Groover
  • Handle Length 1.38"
  • Blade Material Stainless Steel
  • Handle DuraSoft(R)
  • Width 3"
  • Characteristics Properly Shaped Bit
  • Groove Depth 1/2"
  • Meets/Exceeds Not Rated
  • Radius 1/4"
  • Blade Length 6"
  • Blade Width 3"
  • Handle Dia. 1.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list